Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
Split Taper Bushing
Global Part Number GPN:
571308
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Other Features:
Split Taper Bushing
Global Part Number GPN:
571441
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.657
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.89
Mounting Method:
Rough Bore
80Q72H
Description
80Q72H ROLLER CHAIN SPROCKET ; 1" P 72T Q1 BUSHED W/HARDENED TEETH
Part # 80Q72
BDI # 17159940
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
Split Taper Bushing
Global Part Number GPN:
573379
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Global Part Number GPN:
31888
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Rough Bore