Features
        
                            Gear Style:
                            
                                Change Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                4.563
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                12.7
                        
        
                            Face Width - Inch:
                            
                                0.5
                        
        
                            Pitch:
                            
                                16 DP
                        
        
                            Other Features:
                            
                                Web Style | Type B | With 2 Keyways
                        
        
                            Global Part Number GPN:
                            
                                667306
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
Features
        
                            Gear Style:
                            
                                Change Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                3.65
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                9.525
                        
        
                            Face Width - Inch:
                            
                                0.375
                        
        
                            Pitch:
                            
                                20 DP
                        
        
                            Other Features:
                            
                                Web Style | Type B | With 2 Keyways
                        
        
                            Global Part Number GPN:
                            
                                667324
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
PHS 12B-1BH73
        
            Description
            
            PHS 12B-1BH73 SPROCKET ; NON-RETURNABLE
    
Part # PHS 12B-1BH73
BDI # 1292261
Features
        
                            Chain Pitch - Inch:
                            
                                0.75
                        
        
                            Chain Size:
                            
                                12B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                19.05
                        
        
                            Chain Type:
                            
                                ISO Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Pitch Diameter - Millimeter:
                            
                                0
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
GH73A
        
            Description
            
            GH73A CHANGE SPUR GEAR ; NON-RETURNABLE 20 DIA PITCH CAST IRON
    
Part # 11522
BDI # 161907
Features
        
                            Gear Style:
                            
                                Change Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                9.125
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                31.75
                        
        
                            Face Width - Inch:
                            
                                1.25
                        
        
                            Pitch:
                            
                                8 DP
                        
        
                            Other Features:
                            
                                Spoke Style | Type D | With 2 Keyways
                        
        
                            Global Part Number GPN:
                            
                                667599
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
PHS 10B-1A73
        
            Description
            
            PHS 10B-1A73 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 10B-1A73
BDI # 1285478
Features
        
                            Chain Pitch - Inch:
                            
                                0.625
                        
        
                            Chain Size:
                            
                                10B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                15.875
                        
        
                            Chain Type:
                            
                                ISO Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Pitch Diameter - Millimeter:
                            
                                0
                        
        
                            Mounting Method:
                            
                                Rough Bore