14MX80S125-5040
Description
14MX80S125-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756617
Part # 14MX80S125-5040
BDI # 24302056
Features
Pitch Diameter - Inch:
14.034
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
356.464
Mounting Method:
Bushed
14MX80S68-3525
Description
14MX80S68-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756620
Part # 14MX80S68-3525
BDI # 24302062
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
8MX80S21-2517
Description
8MX80S21-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756623
Part # 8MX80S21-2517
BDI # 24302692
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
8MX80S36-3020
Description
8MX80S36-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756624
Part # 8MX80S36-3020
BDI # 24302694
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
P8020M170-M
Description
P8020M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755731
Part # P8020M170-M
BDI # 24303644
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
529.996
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed