Page 1 of 2

Next

Compare
C892

COMPARE

C892

Description
C892 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C892

BDI # 606980

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 11.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 1-1/8
Global Part Number GPN: 671740
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B92

COMPARE

PHS 06B-1B92

Description
PHS 06B-1B92 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1B92

BDI # 1284704

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 10.984
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 0
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 278.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1A92

COMPARE

PHS 08B-1A92

Description
PHS 08B-1A92 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 08B-1A92

BDI # 1285034

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.645

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 371.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1A92

COMPARE

PHS 10B-1A92

Description
PHS 10B-1A92 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 10B-1A92

BDI # 1285483

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.306

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 464.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1A92

COMPARE

PHS 12B-1A92

Description
PHS 12B-1A92 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 12B-1A92

BDI # 1285886

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 21.968

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 557.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY