Page 1 of 3

Next

Compare
GF92A

COMPARE

GF92A

Description
GF92A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11408

BDI # 161850

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 9.2
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667778
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1A92

COMPARE

PHS 12B-1A92

Description
PHS 12B-1A92 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 12B-1A92

BDI # 1285886

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 21.968

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 557.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
C892

COMPARE

C892

Description
C892 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C892

BDI # 606980

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 11.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 1-1/8
Global Part Number GPN: 671740
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GB92A

COMPARE

GB92A

Description
GB92A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11044

BDI # 161668

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 5.75
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668895
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GA92B

COMPARE

GA92B

Description
GA92B CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # 10884

BDI # 161588

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 4.6
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668083
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY