Page 1 of 563

Next

Compare
RF715-20-B5-H

COMPARE

RF715-20-B5-H

Description
RF715-20-B5-H WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 52654

BDI # 171997

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 344656
Mounting Method: Direct Mounted
Overall Length - Inch: 9.905

Price Inventory : Available to order
Loading Price
QTY
QC718-15-B5-H

COMPARE

QC718-15-B5-H

Description
QC718-15-B5-H WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 55415

BDI # 174079

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | No Lubricant
Global Part Number GPN: 344185
Mounting Method: Direct Mounted
Overall Length - Inch: 9.04

Price Inventory : Available to order
Loading Price
QTY
R258-BO-M1

COMPARE

R258-BO-M1

Description
R258-BO-M1 SPIRAL BEVEL GEARBOX ; NON-RETURNABLE

BOSTON GEAR

Part # 42908

BDI # 168955

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 16.47

Price Inventory : Available to order
Loading Price
QTY
R258 BM1

COMPARE

R258 BM1

Description
R258 BM1 SPIRAL BEVEL GEARBOX ; NON-RETURNABLE

BOSTON GEAR

Part # 42906

BDI # 168954

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 16.47

Price Inventory : Available to order
Loading Price
QTY
R146-BO-M1

COMPARE

R146-BO-M1

Description
R146-BO-M1 SPIRAL BEVEL GEARBOX ; NON-RETURNABLE

BOSTON GEAR

Part # 40362

BDI # 168809

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 12.5

Price Inventory : Available to order
Loading Price
QTY