Page 1 of 988

Next

Compare
M1135116.00

COMPARE

M1135116.00

Description
M1135116.00 DC GEARMOTOR ; PARALLEL 10:1 RATIO HELICAL-SPUR GEAR

LEESON

Part # M1135116.00

BDI # 20180712

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : In stock
Loading Price
QTY
F832BF-40K-B5-M8

COMPARE

F832BF-40K-B5-M8

Description
F832BF-40K-B5-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00682

BDI # 180485

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 43.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 9.82
Overall Width - Inch: 6.62

Price Inventory : In stock
Loading Price
QTY
XT060-005-0-RM060-25

COMPARE

XT060-005-0-RM060-25

Description
XT060-005-0-RM060-25 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 65-120450-G556

BDI # 853283

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.606
Overall Width - Inch: 3.15

Price Inventory : Available to order
Loading Price
QTY
XT060-005-0-RM060-27

COMPARE

XT060-005-0-RM060-27

Description
XT060-005-0-RM060-27 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 65-120450-G557

BDI # 853284

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.606
Overall Width - Inch: 3.15

Price Inventory : Available to order
Loading Price
QTY
XT060-005-0-RM060-28A

COMPARE

XT060-005-0-RM060-28A

Description
XT060-005-0-RM060-28A PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 65-120450-G567

BDI # 853293

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.606
Overall Width - Inch: 3.15

Price Inventory : Available to order
Loading Price
QTY