FWC721-600-B5-J
        
            Description
            
            FWC721-600-B5-J WORM SPEED REDUCER ; SOLID SHAFT DOUBLEUCTION
    
Part # 19227
BDI # 164584
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.16HP
                        
        
                            Nominal Max Output RPM:
                            
                                2.9
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                52.324
                        
        
                            Other Features:
                            
                                Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
                        
        
                            Global Part Number GPN:
                            
                                343909
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                11.25
                        
        
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                50HP
                        
        
                            Nominal Max Output RPM:
                            
                                1750
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                0
                        
        
                            Nominal Center Distance - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Single Reduction | Vertical Base
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                16.47
                        
        
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                20HP
                        
        
                            Nominal Max Output RPM:
                            
                                875
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                0
                        
        
                            Nominal Center Distance - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Single Reduction | Vertical Base
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                16.47
                        
        
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                10HP
                        
        
                            Nominal Max Output RPM:
                            
                                875
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                0
                        
        
                            Nominal Center Distance - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Single Reduction | Vertical Base
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                12.5
                        
        
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                3HP
                        
        
                            Nominal Max Output RPM:
                            
                                875
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                0
                        
        
                            Nominal Center Distance - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Single Reduction | Vertical Base
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                10.16