Page 1 of 220

Next

Compare
112FDC DISCPACK

COMPARE

112FDC DISCPACK

Description
112FDC DISCPACK ; 356345

FALK

Part # 4100007

BDI # 18106333

Features

Component: Disc Pack
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 700In-Lbs

Price Inventory : In stock
Loading Price
QTY
RS25-1B41T

COMPARE

RS25-1B41T

Description
RS25-1B41T SPROCKET ; SB 1/2"

TSUBAKI

Part # 25B41

BDI # 912344

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
78CS9 1 15/16

COMPARE

78CS9 1 15/16

Description
78CS9 1 15/16 ENGINEERING CHAIN SPROCKET ; 2.609" P 9T 1-15/16" BORE 7.63" PD C HUB

MARTIN SPROCKET & GR

Part # 78CS9 1 15/16

BDI # 624116

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 7.63
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter: 193.802
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
78CS9 1 7/16

COMPARE

78CS9 1 7/16

Description
78CS9 1 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS

MARTIN SPROCKET & GR

Part # 78CS9 1 7/16

BDI # 624117

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 7.63
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter: 193.802
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
124C11

COMPARE

124C11

Description
124C11 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

MARTIN SPROCKET & GR

Part # 124C11

BDI # 615323

Features

Chain Pitch - Inch: 4
Chain Size: 124
Chain Pitch - Millimeter: 101.6
Pitch Diameter - Inch: 14.2
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter: 360.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY