Features
Component:
Disc Pack
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
700In-Lbs
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
0
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
78CS9 1 15/16
Description
78CS9 1 15/16 ENGINEERING CHAIN SPROCKET ; 2.609" P 9T 1-15/16" BORE 7.63" PD C HUB
Part # 78CS9 1 15/16
BDI # 624116
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.63
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
193.802
Mounting Method:
Finished Bore
78CS9 1 7/16
Description
78CS9 1 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 78CS9 1 7/16
BDI # 624117
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.63
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
193.802
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
4
Chain Size:
124
Chain Pitch - Millimeter:
101.6
Pitch Diameter - Inch:
14.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
360.68
Mounting Method:
Rough Bore