Page 1 of 60

Next

Compare
N 01

COMPARE

N 01

Description
N 01 BRG LOCKNUT

TIMKEN

Part # N 01

BDI # 1367066

Features

Thread Size: 0.469-32
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Outside Diameter - Millimeter: 22.225
Other Features: Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.323
Nominal Thickness - Millimeter: 8.204

Price Inventory : In stock
Loading Price
QTY
L050 SPIDER HYTREL

COMPARE

L050 SPIDER HYTREL

Description
L050 SPIDER HYTREL COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L050-SPIDER-HYTREL

BDI # 593769

Features

Component: Spider
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 1.07
Outside Diameter - Millimeter: 27.178

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 50In-Lbs

Price Inventory : In stock
Loading Price
QTY
L050 SPIDER SOX

COMPARE

L050 SPIDER SOX

Description
L050 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L050-SPIDER-SOX

BDI # 1403102

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.07
Outside Diameter - Millimeter: 27.178

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 26.3In-Lbs

Price Inventory : In stock
Loading Price
QTY
L050 1/2 NKW

COMPARE

L050 1/2 NKW

Description
L050 1/2 NKW COUPLING HUB ; 1/2" BORE 1.08" HUB DIA

TIMKEN LOVEJOY

Part # L050-HUB-1/2-NKW

BDI # 592523

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
KM-1

COMPARE

KM-1

Description
KM-1 LOCKNUT ; 10EA/PAK

TIMKEN

Part # KM1

BDI # 1362337

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Outside Diameter - Millimeter: 22
Nominal Thickness - Inch: 0.157

Nominal Thickness - Millimeter: 4

Price Inventory : Available to order
Loading Price
QTY