6202109
Description
6202109 KEYLESS BUSHING ; 3/4" OD TRANTORQUE STEEL
Part # 6202109
BDI # 17282670
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Bore - Millimeter:
9.525
Length - Millimeter:
22.225
Other Features:
Self Centering | Limited Axial Movement | 0.625 Inch Wrench Size
Length - Inch:
0.875
ML050 5/8
Description
ML050 5/8 JAW COUPLING HUB ; 5/8" BORE 1-1/16" HUB DIA
Part # ML050 5/8
BDI # 609305
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.063
Length Thru Bore - Millimeter:
15.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27
Coupling Type:
Jaw Coupling
MS050 5/8
Description
MS050 5/8 JAW COUPLING HUB ; MS SUPER SERIES RSB
Part # MS050 5/8
BDI # 609541
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.063
Length Thru Bore - Millimeter:
15.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27
Coupling Type:
Jaw Coupling
Features
Thread Size:
0.469-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.323
Nominal Thickness - Millimeter:
8.204
Features
Component:
Keyless Screw Locking Assembly
Series:
B109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Bore - Millimeter:
12
Length - Millimeter:
16.5
Other Features:
4 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
0.65