Page 1 of 8

Next

Compare
14MX90S68-4030

COMPARE

14MX90S68-4030

Description
14MX90S68-4030 SYNCHRONOUS BELT PULLEY ; 4030 BUSHING

MARTIN SPROCKET & GR

Part # 14MX90S68-4030

BDI # 21445105

Features

Pitch Diameter - Inch: 0.622
Inch - Metric: Metric
Outside Diameter - Inch: 0.617
Face Width - Millimeter: 3.322
Face Width - Inch: 0.131

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 15.79
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX80S68-3525

COMPARE

14MX80S68-3525

Description
14MX80S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 80T 14.04"PD 68MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX80S68-3525

BDI # 21982263

Features

Pitch Diameter - Inch: 0.553
Flange Outside Diameter - Millimeter: 14.62
Inch - Metric: Metric
Outside Diameter - Inch: 0.548
Face Width - Millimeter: 3.01

Face Width - Inch: 0.119
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 14.036
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX140S36-3020

COMPARE

8MX140S36-3020

Description
8MX140S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 114T 14.04" PD 36MMW BORE 3020 BUSH

MARTIN SPROCKET & GR

Part # 8MX140S36-3020

BDI # 21977054

Features

Pitch Diameter - Inch: 0.553
Inch - Metric: Metric
Outside Diameter - Inch: 0.55
Face Width - Millimeter: 1.83
Face Width - Inch: 0.072

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 14.036
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
14MX90S90-4030

COMPARE

14MX90S90-4030

Description
14MX90S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 90T 15.78"PD 90MMW BORE 4030 BUSH

MARTIN SPROCKET & GR

Part # 14MX90S90-4030

BDI # 21982273

Features

Pitch Diameter - Inch: 0.622
Inch - Metric: Metric
Outside Diameter - Inch: 0.617
Face Width - Millimeter: 4.192
Face Width - Inch: 0.165

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 15.79
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
ML035 1/4

COMPARE

ML035 1/4

Description
ML035 1/4 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB

MARTIN SPROCKET & GR

Part # ML035 1/4

BDI # 609297

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.756
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY