Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
23.597
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
16.17
Mounting Method:
Rough Bore
L035 1/4 NKW
Description
L035 1/4 NKW COUPLING HUB ; 1/4" BORE 5/8" HUB DIA
Part # L035-HUB-1/4-NKW
BDI # 592515
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
6.858
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.875
Coupling Type:
Jaw Coupling
LSC-4 SS
Description
LSC-4 SS SHAFT COLLAR ; STAINLESS STEEL
Part # LSC-4-SHAFT COLLAR-SS
BDI # 593107
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Bore - Millimeter:
6.35
Width - Inch:
0.313
LSC-5 SS
Description
LSC-5 SS SHAFT COLLAR ; STAINLESS STEEL
Part # LSC-5-SHAFT COLLAR-SS
BDI # 593108
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
7.95
Width - Inch:
0.313
Features
Component:
Insert
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.551
Outside Diameter - Millimeter:
14
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Mini Soft Coupling
Torque:
4.4In-Lbs