Page 1 of 44

Next

Compare
6202109

COMPARE

6202109

Description
6202109 KEYLESS BUSHING ; 3/4" OD TRANTORQUE STEEL

FENNER DRIVES

Part # 6202109

BDI # 17282670

Features

Component: Keyless Wrench Locking Assembly
Series: Mini
Inch - Metric: Inch
Material: Zinc Coated Steel
Outside Diameter - Inch: 0.75

Outside Diameter - Millimeter: 19.05
Bore - Millimeter: 9.525
Length - Millimeter: 22.225
Other Features: Self Centering | Limited Axial Movement | 0.625 Inch Wrench Size
Length - Inch: 0.875

Price Inventory : In stock
Loading Price
QTY
8MX180S36-3020

COMPARE

8MX180S36-3020

Description
8MX180S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 36MMW BORE 3020 BUSH

MARTIN SPROCKET & GR

Part # 8MX180S36-3020

BDI # 21977060

Features

Pitch Diameter - Inch: 0.71
Inch - Metric: Metric
Outside Diameter - Inch: 0.708
Face Width - Millimeter: 1.83
Face Width - Inch: 0.072

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 18.046
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
8MX180S62-3525

COMPARE

8MX180S62-3525

Description
8MX180S62-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 62MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 8MX180S62-3525

BDI # 21977062

Features

Pitch Diameter - Inch: 0.71
Inch - Metric: Metric
Outside Diameter - Inch: 0.708
Face Width - Millimeter: 2.88
Face Width - Inch: 0.113

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 18.046
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
PHE L035-4MM

COMPARE

PHE L035-4MM

Description
PHE L035-4MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L035-4MM

BDI # 1281560

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 0.626

Length Thru Bore - Millimeter: 6.7
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.9
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L035-6MM

COMPARE

PHE L035-6MM

Description
PHE L035-6MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L035-6MM

BDI # 1281562

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 0.626

Length Thru Bore - Millimeter: 6.7
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.9
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY