Page 1 of 11

Next

Compare
N 00

COMPARE

N 00

Description
N 00 BRG LOCKNUT

TIMKEN

Part # N 00

BDI # 1367065

Features

Thread Size: 0.391-32
Inch - Metric: Inch
Outside Diameter - Inch: 0.75
Outside Diameter - Millimeter: 19.05
Other Features: Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.229
Nominal Thickness - Millimeter: 5.817

Price Inventory : Available to order
Loading Price
QTY
12XL037

COMPARE

12XL037

Description
12XL037 TIMING PULLEY ; 101756229

TIMKEN

Part # 12XL037

BDI # 24301786

Features

Pitch Diameter - Inch: 0.764
Flange Outside Diameter - Millimeter: 25.222
Inch - Metric: Inch
Outside Diameter - Inch: 0.744
Face Width - Millimeter: 10.922

Face Width - Inch: 0.43
Belt Pitch: 1/5 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 19.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
11XL037

COMPARE

11XL037

Description
11XL037 TIMING PULLEY ; 101756226

TIMKEN

Part # 11XL037

BDI # 24301770

Features

Pitch Diameter - Inch: 0.7
Flange Outside Diameter - Millimeter: 23.597
Inch - Metric: Inch
Outside Diameter - Inch: 0.68
Face Width - Millimeter: 10.922

Face Width - Inch: 0.43
Belt Pitch: 1/5 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 17.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
KM0

COMPARE

KM0

Description
KM0 LOCKNUT

TIMKEN

Part # KM0

BDI # 1362336

Features

Thread Size: M10 X 0.75
Inch - Metric: Metric
Outside Diameter - Inch: 0.709
Outside Diameter - Millimeter: 18
Nominal Thickness - Inch: 0.157

Nominal Thickness - Millimeter: 4

Price Inventory : Available to order
Loading Price
QTY
MOL20 3/16 NKW

COMPARE

MOL20 3/16 NKW

Description
MOL20 3/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MOL20-HUB-3/16-NKW

BDI # 596287

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 0.75

Length Thru Bore - Millimeter: 9
Other Features: Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method: Set Screw
Coupling Type: Oldham Coupling
Torque: 10.6In-Lbs

Price Inventory : Available to order
Loading Price
QTY