Page 1 of 72

Next

Compare
FC12 1/2

COMPARE

FC12 1/2

Description
FC12 1/2 COUPLING HUB

BOSTON GEAR

Part # 08250

BDI # 160598

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.25

Length Thru Bore - Millimeter: 21.438
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 25.4
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
KM 3

COMPARE

KM 3

Description
KM 3 BRG LOCKNUT ; M17X1 28MM ODX5MM W

SKF

Part # KM 3

BDI # 1422110

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Outside Diameter - Millimeter: 28
Nominal Thickness - Inch: 0.197

Nominal Thickness - Millimeter: 5

Price Inventory : In stock
Loading Price
QTY
18XL037

COMPARE

18XL037

Description
18XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE

MARTIN SPROCKET & GR

Part # 18XL037

BDI # 616295

Features

Pitch Diameter - Inch: 1.146
Flange Outside Diameter - Millimeter: 34.925
Inch - Metric: Inch
Outside Diameter - Inch: 1.126
Face Width - Millimeter: 10.922

Face Width - Inch: 0.43
Belt Pitch: 1/5 Inch
Other Features: Solid Style
Global Part Number GPN: 573824
Pitch Diameter - Millimeter: 29.11

Price Inventory : In stock
Loading Price
QTY
PB48MXL012

COMPARE

PB48MXL012

Description
PB48MXL012 TIMING PULLEY

GATES

Part # 78260291

BDI # 1126064

Features

Pitch Diameter - Inch: 1.222
Flange Outside Diameter - Millimeter: 36.068
Inch - Metric: Inch
Outside Diameter - Inch: 1.202
Face Width - Millimeter: 7.01

Face Width - Inch: 0.276
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 31.039
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
B-LOC B109 15MM

COMPARE

B-LOC B109 15MM

Description
B-LOC B109 15MM KEYLESS BUSHING

FENNER DRIVES

Part # T901015

BDI # 17283597

Features

Component: Keyless Screw Locking Assembly
Series: B109
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.187

Outside Diameter - Millimeter: 30.16
Bore - Millimeter: 15
Length - Millimeter: 20.5
Other Features: 6 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch: 0.807

Price Inventory : Available to order
Loading Price
QTY