Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
SH 35MM
Description
SH 35MM QD BUSHING ; 35MM BORE 47.523MM OD 33.35MM LTB
Part # SH 35MM
BDI # 611278
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Keyway on ID
Global Part Number GPN:
465433
Bushing Series:
SH
ML075 5/8
Description
ML075 5/8 JAW COUPLING HUB ; 5/8" BORE 1-3/4" HUB DIA
Part # ML075 5/8
BDI # 609325
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
6202240
Description
6202240 KEYLESS BUSHING ; 1-3/4" OD TRANTORQUE GT STEEL
Part # 6202240
BDI # 17282682
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Length - Millimeter:
47.625
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 1.75 Inch Wrench Size
Length - Inch:
1.875
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Bushing Series:
SH