TW106-2
Description
TW106-2 BEARING LOCKWASHER ; 1.953" OD 1.193" ID 0.052" THICK
Part # TW106
BDI # 1374376
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.953
Outside Diameter - Millimeter:
49.606
Other Features:
Face Dia 1.5 | 13 Tangs
Inside Diameter - Millimeter:
30.302
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.922
Outside Diameter - Millimeter:
48.819
Inside Diameter - Millimeter:
30.302
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.929
Outside Diameter - Millimeter:
49
Inside Diameter - Millimeter:
30
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.922
Outside Diameter - Millimeter:
48.819
Inside Diameter - Millimeter:
30.302
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
48.51
Mounting Method:
Rough Bore