Page 1 of 131

Next

Compare
FX 3.5E SLEEVE W/SEAL

COMPARE

FX 3.5E SLEEVE W/SEAL

Description
FX 3.5E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-3.5E-SLEEVE-W/SEAL

BDI # 23187240

Features

Component: Sleeve Assembly
Width - Millimeter: 219.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: HercuFlex | Flanged | 3500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 203550In-Lbs
Width - Inch: 8.63

Price Inventory : In stock
Loading Price
QTY
14MX63S90-4030

COMPARE

14MX63S90-4030

Description
14MX63S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756576

TIMKEN

Part # 14MX63S90-4030

BDI # 24302024

Features

Pitch Diameter - Inch: 11.053
Flange Outside Diameter - Millimeter: 294.386
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
HM42T

COMPARE

HM42T

Description
HM42T

TIMKEN

Part # HM42T

BDI # 1359151

Features

Thread Size: TR210 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Outside Diameter - Millimeter: 270
Nominal Thickness - Inch: 1.181

Nominal Thickness - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
N 044

COMPARE

N 044

Description
N 044 BRG LOCKNUT ; 8.628"-8 THD 10-1/4" OD

TIMKEN

Part # N 044

BDI # 1367080

Features

Thread Size: 8.628-8
Inch - Metric: Inch
Outside Diameter - Inch: 10.255
Outside Diameter - Millimeter: 260.477
Threads per Inch: 8

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
HM 3044

COMPARE

HM 3044

Description
HM 3044 BEARING LOCKNUT

TIMKEN

Part # HM3044

BDI # 1357960

Features

Thread Size: TR220 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Outside Diameter - Millimeter: 260
Nominal Thickness - Inch: 1.181

Nominal Thickness - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY