Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.315
Outside Diameter - Millimeter:
262
Other Features:
Face Dia 226 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
200
Features
Thread Size:
TR210 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.181
Nominal Thickness - Millimeter:
30
Features
Thread Size:
TR215 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Other Features:
Light Series
Nominal Thickness - Inch:
1.181
Nominal Thickness - Millimeter:
30
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore
4/SPC250 3535;CT02504
Description
SATI 4/SPC250 3535 ; CT02504
Part # 4/SPC250 3535 ; CT02504
BDI # 840322
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.22
Outside Diameter - Millimeter:
259.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3535
Number of Grooves:
4