Page 1 of 9

Next

Compare
P4420M115-F

COMPARE

P4420M115-F

Description
P4420M115-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755554

TIMKEN

Part # P4420M115-F

BDI # 24303290

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 299.999
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 280.111
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P4420M230-MPB

COMPARE

P4420M230-MPB

Description
P4420M230-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755556

TIMKEN

Part # P4420M230-MPB

BDI # 24303294

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 299.999
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 280.111
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P4420M170-J

COMPARE

P4420M170-J

Description
P4420M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755555

TIMKEN

Part # P4420M170-J

BDI # 24303292

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 299.999
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 280.111
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
CX 4.5 SLEEVE

COMPARE

CX 4.5 SLEEVE

Description
CX 4.5 SLEEVE

TIMKEN LOVEJOY

Part # CX-4.5-SLEEVE

BDI # 23194510

Features

Component: Sleeve Assembly
Width - Millimeter: 277.622
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.81

Outside Diameter - Millimeter: 274.574
Other Features: HercuFlex | Continuous Style | 2700RPM Unbalanced Speed
Coupling Type: Gear Coupling
Torque: 427460In-Lbs
Width - Inch: 10.93

Price Inventory : Available to order
Loading Price
QTY
6-C-105-F

COMPARE

6-C-105-F

Description
6-C-105-F V-BELT SHEAVE ; QD BUSHED 101759154

TIMKEN

Part # 6-C-105-F

BDI # 24309461

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.9
Outside Diameter - Millimeter: 276.86
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Solid Style | QD Bushing
Mounting Method: Bushed
Belt Series: C
Bushing Size: F
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY