Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
50B60
Description
50B60 ROLLER CHAIN SPROCKET ; 5/8" P 60T 1" MIN PLAIN BORE
Part # 50B60
BDI # 622011
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
36287
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
80B36
Description
80B36 ROLLER CHAIN SPROCKET ; 1" P 36T 1-3/16" MIN PLAIN BORE
Part # 80B36
BDI # 625226
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Global Part Number GPN:
36387
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore
3 5V 1130 SF
Description
3 5V 1130 SF V-BELT SHEAVE ; 3 GROOVES 11.3" OD BUSHED
Part # 3 5V 1130 SF
BDI # 618316
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
581414
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
4 B 110 SK
Description
4 B 110 SK V-BELT SHEAVE ; 4 GROOVES 11.35" OD BUSHED
Part # 4 B 110 SK
BDI # 619144
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580371
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4