Page 1 of 14

Next

Compare
HM48T

COMPARE

HM48T

Description
HM48T ; PILLOWBLOCK ACCESSORY

TIMKEN

Part # HM48T

BDI # 1359157

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Nominal Thickness - Inch: 1.339

Nominal Thickness - Millimeter: 34

Price Inventory : Available to order
Loading Price
QTY
P4820M170-M

COMPARE

P4820M170-M

Description
P4820M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755580

TIMKEN

Part # P4820M170-M

BDI # 24303342

Features

Pitch Diameter - Inch: 12.031
Flange Outside Diameter - Millimeter: 324.993
Inch - Metric: Metric
Outside Diameter - Inch: 11.861
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 305.587
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P6814M115-4545

COMPARE

P6814M115-4545

Description
P6814M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755678

TIMKEN

Part # P6814M115-4545

BDI # 24303538

Features

Pitch Diameter - Inch: 11.93
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.82
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 303.022
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P6814M170-4545

COMPARE

P6814M170-4545

Description
P6814M170-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755680

TIMKEN

Part # P6814M170-4545

BDI # 24303542

Features

Pitch Diameter - Inch: 11.93
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.82
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 303.022
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P6814M170-J

COMPARE

P6814M170-J

Description
P6814M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755681

TIMKEN

Part # P6814M170-J

BDI # 24303544

Features

Pitch Diameter - Inch: 11.93
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.82
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 303.022
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY