Page 1 of 76

Next

Compare
FX 4E SLEEVE W/SEAL

COMPARE

FX 4E SLEEVE W/SEAL

Description
FX 4E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-4E-SLEEVE-W/SEAL

BDI # 23187242

Features

Component: Sleeve Assembly
Width - Millimeter: 247.65
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: HercuFlex | Flanged | 3000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 311540In-Lbs
Width - Inch: 9.75

Price Inventory : In stock
Loading Price
QTY
HM52T

COMPARE

HM52T

Description
HM52T ; HOUSED UNIT SLEEVES AND ACCESSORIES

TIMKEN

Part # HM52T

BDI # 1359215

Features

Thread Size: TR260 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Outside Diameter - Millimeter: 330
Nominal Thickness - Inch: 1.417

Nominal Thickness - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
MB 52T

COMPARE

MB 52T

Description
MB 52T LOCKWASHER

TIMKEN

Part # MB52

BDI # 1366664

Features

Inch - Metric: Metric
Outside Diameter - Inch: 13.465
Outside Diameter - Millimeter: 342
Inside Diameter - Millimeter: 260

Price Inventory : Available to order
Loading Price
QTY
N 056

COMPARE

N 056

Description
N 056 BRG LOCKNUT

TIMKEN

Part # N 056

BDI # 1367084

Features

Thread Size: 11.004-6
Inch - Metric: Inch
Outside Diameter - Inch: 13.005
Outside Diameter - Millimeter: 330.327
Threads per Inch: 6

Nominal Thickness - Inch: 1.51
Nominal Thickness - Millimeter: 38.354

Price Inventory : Available to order
Loading Price
QTY
14MX75S125-5040

COMPARE

14MX75S125-5040

Description
14MX75S125-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756608

TIMKEN

Part # 14MX75S125-5040

BDI # 24302046

Features

Pitch Diameter - Inch: 13.157
Flange Outside Diameter - Millimeter: 348.742
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 334.188
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY