Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
HercuFlex | Flanged | 3000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
Width - Inch:
9.75
Features
Thread Size:
TR260 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Outside Diameter - Millimeter:
330
Nominal Thickness - Inch:
1.417
Nominal Thickness - Millimeter:
36
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
13.465
Outside Diameter - Millimeter:
342
Inside Diameter - Millimeter:
260
Features
Thread Size:
11.004-6
Inch - Metric:
Inch
Outside Diameter - Inch:
13.005
Outside Diameter - Millimeter:
330.327
Threads per Inch:
6
Nominal Thickness - Inch:
1.51
Nominal Thickness - Millimeter:
38.354
14MX75S125-5040
Description
14MX75S125-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756608
Part # 14MX75S125-5040
BDI # 24302046
Features
Pitch Diameter - Inch:
13.157
Flange Outside Diameter - Millimeter:
348.742
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
334.188
Mounting Method:
Bushed