3 B 124 SK
Description
3 B 124 SK V-BELT SHEAVE ; 3 GROOVES 12-3/4" OD BUSHED
Part # 3 B 124 SK
BDI # 618150
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580154
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
2 B 124 SK
Description
2 B 124 SK V-BELT SHEAVE ; 2 GROOVES 12-3/4" OD BUSHED
Part # 2 B 124 SK
BDI # 616422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581015
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
80BS38 1 1/4
Description
80BS38 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS38 1 1/4
BDI # 624891
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
With 2 Set Screw
Global Part Number GPN:
34180
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
80BS38 1 15/16
Description
80BS38 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS38 1 15/16
BDI # 624892
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
With 2 Set Screw
Global Part Number GPN:
35417
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
80BS38 2
Description
80BS38 2 ROLLER CHAIN SPROCKET ; 2" BORE 80 CHAIN 38 TEETH 1 ROW
Part # 80BS38 2
BDI # 624897
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
With 2 Set Screw
Global Part Number GPN:
35519
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore