Page 1 of 5

Next

Compare
HM52T

COMPARE

HM52T

Description
HM52T ; HOUSED UNIT SLEEVES AND ACCESSORIES

TIMKEN

Part # HM52T

BDI # 1359215

Features

Thread Size: TR260 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Outside Diameter - Millimeter: 330
Nominal Thickness - Inch: 1.417

Nominal Thickness - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
N 056

COMPARE

N 056

Description
N 056 BRG LOCKNUT

TIMKEN

Part # N 056

BDI # 1367084

Features

Thread Size: 11.004-6
Inch - Metric: Inch
Outside Diameter - Inch: 13.005
Outside Diameter - Millimeter: 330.327
Threads per Inch: 6

Nominal Thickness - Inch: 1.51
Nominal Thickness - Millimeter: 38.354

Price Inventory : Available to order
Loading Price
QTY
14MX75S125-5040

COMPARE

14MX75S125-5040

Description
14MX75S125-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756608

TIMKEN

Part # 14MX75S125-5040

BDI # 24302046

Features

Pitch Diameter - Inch: 13.157
Flange Outside Diameter - Millimeter: 348.742
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 334.188
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX75S68-3525

COMPARE

14MX75S68-3525

Description
14MX75S68-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756611

TIMKEN

Part # 14MX75S68-3525

BDI # 24302052

Features

Pitch Diameter - Inch: 13.158
Flange Outside Diameter - Millimeter: 348.742
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX75S20-3525

COMPARE

14MX75S20-3525

Description
14MX75S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756609

TIMKEN

Part # 14MX75S20-3525

BDI # 24302048

Features

Pitch Diameter - Inch: 13.158
Flange Outside Diameter - Millimeter: 348.742
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY