4 1/2F EB SLEEVE
Description
4 1/2F EB SLEEVE ASSEMBLY ; FAST COUPLING-500
Part # 1960756
BDI # 315704
Features
Component:
Sleeve Assembly
Width - Millimeter:
138.913
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
Width - Inch:
5.469
80BS41 2 15/16
Description
80BS41 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS41 2 15/16
BDI # 624930
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
35754
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Finished Bore
80BS41 1 7/16
Description
80BS41 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS41 1 7/16
BDI # 624928
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
34677
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Finished Bore
PHS 16B-1A41
Description
PHS 16B-1A41 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1A41
BDI # 1286266
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.063
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.625
Pitch Diameter - Millimeter:
331.81
Mounting Method:
Rough Bore
PHS 40-2TB84
Description
PHS 40-2TB84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 40-2TB84
BDI # 1287775
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed