Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
12.785
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Simplex Type
Global Part Number GPN:
569809
Pitch Diameter - Millimeter:
324.74
Mounting Method:
Rough Bore
60BS56 2 7/16
Description
60BS56 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS56 2 7/16
BDI # 623306
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Other Features:
With 2 Set Screw
Global Part Number GPN:
35664
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
13.15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.841
Other Features:
Simplex Type
Global Part Number GPN:
570666
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571765
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Bushed
14SC78
Description
14SC78 SLEEVE COUPLING FLANGE ; 14 CPLG SIZE SPACER CAST IRON
Part # 14SC78
BDI # 615498
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs