Features
Component:
Element
Width - Millimeter:
100.051
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14.13
Outside Diameter - Millimeter:
358.902
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Width - Inch:
3.939
D160B21
Description
D160B21 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B21
BDI # 607519
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
Duplex Type
Global Part Number GPN:
30536
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.7
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.263
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Simplex Type
Global Part Number GPN:
570399
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore