D160B21
Description
D160B21 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B21
BDI # 607519
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
Duplex Type
Global Part Number GPN:
30536
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore
12 C 140 J
Description
12 C 140 J V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 C 140 J
BDI # 614719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
581112
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
12
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Pitch Diameter - Inch:
13.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
Duplex Type
Global Part Number GPN:
569345
Pitch Diameter - Millimeter:
340.84
Mounting Method:
Rough Bore
12 C 140 TB
Description
12 C 140 TB V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 C 140 TB
BDI # 614720
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
581554
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
12
32BTB21H
Description
32BTB21H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB21H
BDI # 618516
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
13.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570991
Pitch Diameter - Millimeter:
340.84
Mounting Method:
Bushed