P64-20M-290
Description
P64-20M-290 SYNCHRONOUS PULLEY ; 64GROVES 20MM P 290MM W
Part # 78824057
BDI # 1125843
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.412
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
P64-20M-230
Description
P64-20M-230 SYNCHRONOUS PULLEY ; 64GROVES 20MM P 230MM W
Part # 78824056
BDI # 1125842
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.412
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.14
Outside Diameter - Millimeter:
384.556
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
J
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4