Features
        
                            Thread Size:
                            
                                12.562-6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                15.005
                        
        
                            Outside Diameter - Millimeter:
                            
                                381.127
                        
        
                            Threads per Inch:
                            
                                6
                        
        
                            Nominal Thickness - Inch:
                            
                                1.656
                        
        
                            Nominal Thickness - Millimeter:
                            
                                42.062
                        
        
Features
        
                            Thread Size:
                            
                                13.339-5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                15.75
                        
        
                            Outside Diameter - Millimeter:
                            
                                400.05
                        
        
                            Threads per Inch:
                            
                                5
                        
        
                            Nominal Thickness - Inch:
                            
                                1.781
                        
        
                            Nominal Thickness - Millimeter:
                            
                                45.237
                        
        
14MX90S125-5040
        
            Description
            
            14MX90S125-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756634
    
Part # 14MX90S125-5040
BDI # 24302066
Features
        
                            Pitch Diameter - Inch:
                            
                                15.79
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                15.68
                        
        
                            Face Width - Millimeter:
                            
                                142.494
                        
        
                            Face Width - Inch:
                            
                                5.61
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                401.07
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                125
                        
        
14MX90S20-3525
        
            Description
            
            14MX90S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756635
    
Part # 14MX90S20-3525
BDI # 24302068
Features
        
                            Pitch Diameter - Inch:
                            
                                15.79
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                15.68
                        
        
                            Face Width - Millimeter:
                            
                                34.544
                        
        
                            Face Width - Inch:
                            
                                1.36
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                401.07
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                20
                        
        
14MX90S68-4030
        
            Description
            
            14MX90S68-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756637
    
Part # 14MX90S68-4030
BDI # 24302072
Features
        
                            Pitch Diameter - Inch:
                            
                                15.79
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                15.68
                        
        
                            Face Width - Millimeter:
                            
                                84.582
                        
        
                            Face Width - Inch:
                            
                                3.33
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                401.07
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                68
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter