Features
        
                            Pitch Diameter - Inch:
                            
                                15.279
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                15.225
                        
        
                            Face Width - Millimeter:
                            
                                46.05
                        
        
                            Face Width - Inch:
                            
                                1.813
                        
        
                            Belt Pitch:
                            
                                1/2 Inch
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                388.08
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                38.1
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                15.279
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                15.225
                        
        
                            Face Width - Millimeter:
                            
                                33.35
                        
        
                            Face Width - Inch:
                            
                                1.313
                        
        
                            Belt Pitch:
                            
                                1/2 Inch
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                388.08
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                25.4
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                15.279
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                15.225
                        
        
                            Face Width - Millimeter:
                            
                                59.538
                        
        
                            Face Width - Inch:
                            
                                2.344
                        
        
                            Belt Pitch:
                            
                                1/2 Inch
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                388.08
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                50.8
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                15.279
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                15.225
                        
        
                            Face Width - Millimeter:
                            
                                85.725
                        
        
                            Face Width - Inch:
                            
                                3.375
                        
        
                            Belt Pitch:
                            
                                1/2 Inch
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                388.08
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                76.2
                        
        
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                314.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                15.31
                        
        
                            Outside Diameter - Millimeter:
                            
                                388.874
                        
        
                            Other Features:
                            
                                HercuFlex | Flanged | 2500RPM Unbalance Speed | Exposed Bolt | With Seal
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                584890In-Lbs
                        
        
                            Width - Inch:
                            
                                12.37
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter