Features
        
                            Pitch Diameter - Inch:
                            
                                16.711
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                16.601
                        
        
                            Face Width - Millimeter:
                            
                                119.075
                        
        
                            Face Width - Inch:
                            
                                4.688
                        
        
                            Belt Pitch:
                            
                                7/8 Inch
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                424.459
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                101.6
                        
        
P6820M115-J
        
            Description
            
            P6820M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755688
    
Part # P6820M115-J
BDI # 24303558
Features
        
                            Pitch Diameter - Inch:
                            
                                17.044
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                455.346
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                16.874
                        
        
                            Face Width - Millimeter:
                            
                                127
                        
        
                            Face Width - Inch:
                            
                                5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                432.918
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P6820M290-N
        
            Description
            
            P6820M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755691
    
Part # P6820M290-N
BDI # 24303564
Features
        
                            Pitch Diameter - Inch:
                            
                                17.044
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                455.346
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                16.874
                        
        
                            Face Width - Millimeter:
                            
                                301.752
                        
        
                            Face Width - Inch:
                            
                                11.88
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                432.918
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
F8MX168S21-SF
        
            Description
            
            F8MX168S21-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755370
    
Part # F8MX168S21-SF
BDI # 24302772
Features
        
                            Pitch Diameter - Inch:
                            
                                16.843
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                16.78
                        
        
                            Face Width - Millimeter:
                            
                                30.48
                        
        
                            Face Width - Inch:
                            
                                1.2
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                427.812
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                21
                        
        
P6820M230-N
        
            Description
            
            P6820M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755690
    
Part # P6820M230-N
BDI # 24303562
Features
        
                            Pitch Diameter - Inch:
                            
                                17.044
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                455.346
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                16.874
                        
        
                            Face Width - Millimeter:
                            
                                241.3
                        
        
                            Face Width - Inch:
                            
                                9.5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                432.918
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter