Page 1 of 39

Next

Compare
HM 3080

COMPARE

HM 3080

Description
HM 3080 BEARING LOCKNUT

TIMKEN

Part # HM3080

BDI # 1357967

Features

Thread Size: TR400 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Outside Diameter - Millimeter: 470
Nominal Thickness - Inch: 2.047

Nominal Thickness - Millimeter: 52

Price Inventory : Available to order
Loading Price
QTY
N 076

COMPARE

N 076

Description
N 076 BRG LOCKNUT

TIMKEN

Part # N 076

BDI # 1367091

Features

Thread Size: 14.957-5
Inch - Metric: Inch
Outside Diameter - Inch: 17.755
Outside Diameter - Millimeter: 450.977
Threads per Inch: 5

Nominal Thickness - Inch: 1.906
Nominal Thickness - Millimeter: 48.412

Price Inventory : Available to order
Loading Price
QTY
N 080

COMPARE

N 080

Description
N 080 BRG LOCKNUT

TIMKEN

Part # N 080

BDI # 1367093

Features

Thread Size: 15.745-5
Inch - Metric: Inch
Outside Diameter - Inch: 18.505
Outside Diameter - Millimeter: 470.027
Threads per Inch: 5

Nominal Thickness - Inch: 2.063
Nominal Thickness - Millimeter: 52.4

Price Inventory : Available to order
Loading Price
QTY
8MX180S12-2517

COMPARE

8MX180S12-2517

Description
8MX180S12-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756682

TIMKEN

Part # 8MX180S12-2517

BDI # 24302488

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
8MX180S62-3525

COMPARE

8MX180S62-3525

Description
8MX180S62-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756685

TIMKEN

Part # 8MX180S62-3525

BDI # 24302494

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY