Page 1 of 13

Next

Compare
08BTB114

COMPARE

08BTB114

Description
08BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 08BTB114

BDI # 613345

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Pitch Diameter - Inch: 18.146
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 18.439
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569924
Pitch Diameter - Millimeter: 460.91
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
12A76

COMPARE

12A76

Description
12A76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12A76

BDI # 614818

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 18.149
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 18.584
Other Features: Simplex Type
Global Part Number GPN: 571003
Pitch Diameter - Millimeter: 460.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHE F180FTBFLG

COMPARE

PHE F180FTBFLG

Description
PHE F180FTBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F180FTBFLG

BDI # 1281738

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Length Thru Bore - Millimeter: 89

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 205
Hub Diameter - Inch: 8.071
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F180HTBFLG

COMPARE

PHE F180HTBFLG

Description
PHE F180HTBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F180HTBFLG

BDI # 1281739

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Length Thru Bore - Millimeter: 89

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 205
Hub Diameter - Inch: 8.071
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F180RSBFLG

COMPARE

PHE F180RSBFLG

Description
PHE F180RSBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F180RSBFLG

BDI # 1281740

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Length Thru Bore - Millimeter: 0

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 205
Hub Diameter - Inch: 8.071
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY