Page 1 of 28

Next

Compare
HM3084

COMPARE

HM3084

Description
HM3084 BEARING LOCKNUT

TIMKEN

Part # HM3084

BDI # 1359141

Features

Thread Size: TR420 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 19.291
Outside Diameter - Millimeter: 490
Nominal Thickness - Inch: 2.047

Nominal Thickness - Millimeter: 52

Price Inventory : Available to order
Loading Price
QTY
N 084

COMPARE

N 084

Description
N 084 BRG LOCKNUT

TIMKEN

Part # N 084

BDI # 1367094

Features

Thread Size: 16.532-5
Inch - Metric: Inch
Outside Diameter - Inch: 19.318
Outside Diameter - Millimeter: 490.677
Threads per Inch: 5

Nominal Thickness - Inch: 2.063
Nominal Thickness - Millimeter: 52.4

Price Inventory : Available to order
Loading Price
QTY
120H150-SF

COMPARE

120H150-SF

Description
120H150-SF TIMING PULLEY ; QD BUSHED 101756658

TIMKEN

Part # 120H150-SF

BDI # 24301774

Features

Pitch Diameter - Inch: 19.099
Inch - Metric: Inch
Outside Diameter - Inch: 19.045
Face Width - Millimeter: 46.05
Face Width - Inch: 1.813

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 485.115
Mounting Method: Bushed
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
14MX112S20-3525

COMPARE

14MX112S20-3525

Description
14MX112S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756649

TIMKEN

Part # 14MX112S20-3525

BDI # 24301806

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX112S90-4535

COMPARE

14MX112S90-4535

Description
14MX112S90-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756652

TIMKEN

Part # 14MX112S90-4535

BDI # 24301812

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY