B-24-SLEEVE NYLON-B3R SERIES
Description
B-24-SLEEVE NYLON-B3R SERIES
Part # B-24-SLEEVE-NYLON-B3R SERIES
BDI # 21588785
Features
Component:
Sleeve Assembly
Width - Millimeter:
55.88
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.05
Outside Diameter - Millimeter:
52.07
Other Features:
Dentex
Coupling Type:
Gear Coupling
Torque:
354In-Lbs
Width - Inch:
2.2
L095 24MM 8X3.3MM KW
Description
L095 24MM 8X3.3MM KW COUPLING HUB ; 24MM BORE 53.594MM HUB DIA
Part # L095-HUB-24MMH7-8X3.3MMKW
BDI # 595176
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L/AL090/095 SPIDER URETHANE OCT 7/8
Description
L/AL090/095 SPIDER URETHANE OCT 7/8 ; COUPLING ELEMENT
Part # L/AL090/095-SPIDER OCT-URE-7/8
BDI # 592630
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
216In-Lbs
L/AL090/095 SPIDER HYTREL OCT 7/8
Description
L/AL090/095 SPIDER HYTREL OCT 7/8 ; COUPLING ELEMENT
Part # L/AL090/095-SPIDER OCT-HYTREL-7/8
BDI # 593772
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
401In-Lbs
L095 5/8 3/16X3/32 KW
Description
L095 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 2.11" HUB DIA
Part # L095-HUB-5/8-3/16X3/32KW
BDI # 592634
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling