Features
Thread Size:
2.548-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.38
Outside Diameter - Millimeter:
85.852
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
TN09-2
Description
TN09-2 BRG LOCKNUT ; 18TPI 2-17/32" OD 0.448" NOMINAL THK
Part # TN09
BDI # 1374313
Features
Thread Size:
1.767-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.287
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
TW109-2
Description
TW109-2 BEARING LOCKWASHER ; 2-23/32" OD 1.792" ID 1/16" THICK
Part # TW109
BDI # 1374379
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.719
Outside Diameter - Millimeter:
69.063
Other Features:
Face Dia 2.281 | 17 Tangs
Inside Diameter - Millimeter:
45.517
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Inside Diameter - Millimeter:
65
B-28-SLEEVE-NYLON
Description
B-28-SLEEVE-NYLON CPNLG ELEMENT ; B SERIES
Part # B-28-SLEEVE-NYLON-B SERIES
BDI # 24065327
Features
Component:
Sleeve Assembly
Width - Millimeter:
84.074
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.6
Outside Diameter - Millimeter:
66.04
Other Features:
Dentex
Coupling Type:
Gear Coupling
Torque:
797In-Lbs
Width - Inch:
3.31