TW111-2
Description
TW111-2 BEARING LOCKWASHER ; 3-3/32" OD 2.182" ID 1/16" THICK
Part # TW111
BDI # 1374381
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Outside Diameter - Millimeter:
78.588
Other Features:
Face Dia 2.656 | 17 Tangs
Inside Diameter - Millimeter:
55.423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.109
Outside Diameter - Millimeter:
78.969
Inside Diameter - Millimeter:
55.423
TN11-2
Description
TN11-2 BRG LOCKNUT ; 18TPI 2-31/32" OD 0.51" NOMINAL THK
Part # TN11
BDI # 1374315
Features
Thread Size:
2.157-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Outside Diameter - Millimeter:
75.413
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954
Features
Thread Size:
2.157-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.974
Outside Diameter - Millimeter:
75.54
Threads per Inch:
18
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Rough Bore