Page 1 of 77

Next

Compare
N 088

COMPARE

N 088

Description
N 088 BRG LOCKNUT

TIMKEN

Part # N 088

BDI # 1367095

Features

Thread Size: 17.319-5
Inch - Metric: Inch
Outside Diameter - Inch: 20.505
Outside Diameter - Millimeter: 520.827
Threads per Inch: 5

Nominal Thickness - Inch: 2.375
Nominal Thickness - Millimeter: 60.325

Price Inventory : Available to order
Loading Price
QTY
N 096

COMPARE

N 096

Description
N 096 BRG LOCKNUT

TIMKEN

Part # N 096

BDI # 1367098

Features

Thread Size: 18.894-5
Inch - Metric: Inch
Outside Diameter - Inch: 22.068
Outside Diameter - Millimeter: 560.527
Threads per Inch: 5

Nominal Thickness - Inch: 2.375
Nominal Thickness - Millimeter: 60.325

Price Inventory : Available to order
Loading Price
QTY
N 500

COMPARE

N 500

Description
N 500 BRG LOCKNUT

TIMKEN

Part # N 500

BDI # 1367106

Features

Thread Size: 19.682-5
Inch - Metric: Inch
Outside Diameter - Inch: 22.818
Outside Diameter - Millimeter: 579.577
Threads per Inch: 5

Nominal Thickness - Inch: 2.688
Nominal Thickness - Millimeter: 68.275

Price Inventory : Available to order
Loading Price
QTY
N 092

COMPARE

N 092

Description
N 092 BRG LOCKNUT

TIMKEN

Part # N 092

BDI # 1367097

Features

Thread Size: 18.107-5
Inch - Metric: Inch
Outside Diameter - Inch: 21.255
Outside Diameter - Millimeter: 539.877
Threads per Inch: 5

Nominal Thickness - Inch: 2.38
Nominal Thickness - Millimeter: 60.452

Price Inventory : Available to order
Loading Price
QTY
14MX140S90-5040

COMPARE

14MX140S90-5040

Description
14MX140S90-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756667

TIMKEN

Part # 14MX140S90-5040

BDI # 24301826

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY