Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14740
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
3
E100 ELEMENT OMEGA 7300065
Description
E100 ELEMENT OMEGA 7300065 ; NON-RETURNABLE
Part # 10287343
BDI # 18143280
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
Width - Inch:
0
4B200SF
Description
4B200SF V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008806
BDI # 652341
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584038
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14370
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
4
4R5V212
Description
4R5V212 V-BELT PULLEY SHEAVE ; 4GRV 5V 21.2"OD BORED FOR Q1 BUSHING
Part # 1062553
BDI # 326265
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14738
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
4