Page 1 of 39

Next

Compare
PHS 120-1A42

COMPARE

PHS 120-1A42

Description
PHS 120-1A42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A42

BDI # 1288888

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.073

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.916
Pitch Diameter - Millimeter: 509.854
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140HCB 3-7/16IN RAPTOR

COMPARE

140HCB 3-7/16IN RAPTOR

Description
140HCB 3-7/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 140HCB 3-7/16IN RAPTOR

BDI # 22276365

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 3-9/16IN RAPTOR

COMPARE

140HCB 3-9/16IN RAPTOR

Description
140HCB 3-9/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 140HCB 3-9/16IN RAPTOR

BDI # 22276374

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 3-3/4IN RAPTOR

COMPARE

140HCB 3-3/4IN RAPTOR

Description
140HCB 3-3/4IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 140HCB 3-3/4IN RAPTOR

BDI # 22276385

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 4-11/16IN RAPTOR

COMPARE

140HCB 4-11/16IN RAPTOR

Description
140HCB 4-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 140HCB 4-11/16IN RAPTOR

BDI # 22276421

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY