Page 1 of 18

Next

Compare
32A32

COMPARE

32A32

Description
32A32 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A32

BDI # 618494

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 20.405
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 21.506
Other Features: Simplex Type
Global Part Number GPN: 570593
Pitch Diameter - Millimeter: 518.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20B52

COMPARE

20B52

Description
20B52 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20B52

BDI # 617156

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 20.703
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 21.415
Other Features: Simplex Type
Global Part Number GPN: 569726
Pitch Diameter - Millimeter: 525.85
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A65

COMPARE

PHS 16B-1A65

Description
PHS 16B-1A65 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 16B-1A65

BDI # 1286278

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B65

COMPARE

PHS 80-1B65

Description
PHS 80-1B65 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1B65

BDI # 1288519

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
14MX-126S-20

COMPARE

14MX-126S-20

Description
14MX-126S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192126

BDI # 1094848

Features

Pitch Diameter - Inch: 22.106
Inch - Metric: Metric
Outside Diameter - Inch: 22
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 561.492
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY