Page 1 of 7

Next

Compare
N 096

COMPARE

N 096

Description
N 096 BRG LOCKNUT

TIMKEN

Part # N 096

BDI # 1367098

Features

Thread Size: 18.894-5
Inch - Metric: Inch
Outside Diameter - Inch: 22.068
Outside Diameter - Millimeter: 560.527
Threads per Inch: 5

Nominal Thickness - Inch: 2.375
Nominal Thickness - Millimeter: 60.325

Price Inventory : Available to order
Loading Price
QTY
N 092

COMPARE

N 092

Description
N 092 BRG LOCKNUT

TIMKEN

Part # N 092

BDI # 1367097

Features

Thread Size: 18.107-5
Inch - Metric: Inch
Outside Diameter - Inch: 21.255
Outside Diameter - Millimeter: 539.877
Threads per Inch: 5

Nominal Thickness - Inch: 2.38
Nominal Thickness - Millimeter: 60.452

Price Inventory : Available to order
Loading Price
QTY
8MX224S21-3020

COMPARE

8MX224S21-3020

Description
8MX224S21-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756696

TIMKEN

Part # 8MX224S21-3020

BDI # 24302498

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
8MX224S36-3525

COMPARE

8MX224S36-3525

Description
8MX224S36-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756697

TIMKEN

Part # 8MX224S36-3525

BDI # 24302500

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
F8MX224S21-E

COMPARE

F8MX224S21-E

Description
F8MX224S21-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755381

TIMKEN

Part # F8MX224S21-E

BDI # 24302776

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY