Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
20.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.506
Other Features:
Simplex Type
Global Part Number GPN:
570593
Pitch Diameter - Millimeter:
518.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
20.703
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.415
Other Features:
Simplex Type
Global Part Number GPN:
569726
Pitch Diameter - Millimeter:
525.85
Mounting Method:
Rough Bore
100A52
Description
100A52 ROLLER CHAIN SPROCKET ; 100 CHAIN 52 TEETH 1 ROW
Part # 100A52
BDI # 614109
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
20.703
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.415
Global Part Number GPN:
31396
Pitch Diameter - Millimeter:
525.85
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.814
Global Part Number GPN:
31397
Pitch Diameter - Millimeter:
535.95
Mounting Method:
Rough Bore
32BTB32
Description
32BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB32
BDI # 618525
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
20.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.506
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570014
Pitch Diameter - Millimeter:
518.28
Mounting Method:
Bushed