Page 1 of 2

Next

Compare
60B90

COMPARE

60B90

Description
60B90 ROLLER CHAIN SPROCKET ; B & C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 60B90

BDI # 623527

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 21.491
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 21.927
Global Part Number GPN: 36359
Pitch Diameter - Millimeter: 545.871
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A90

COMPARE

60A90

Description
60A90 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 60A90

BDI # 622666

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 21.491
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 21.927
Global Part Number GPN: 31832
Pitch Diameter - Millimeter: 545.871
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1A90

COMPARE

PHS 60-1A90

Description
PHS 60-1A90 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 60-1A90

BDI # 1288215

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.491

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.927
Pitch Diameter - Millimeter: 545.871
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1B90

COMPARE

PHS 60-1B90

Description
PHS 60-1B90 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 60-1B90

BDI # 1288273

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.491

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.927
Pitch Diameter - Millimeter: 545.871
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
14MX-126S-20-3525

COMPARE

14MX-126S-20-3525

Description
14MX-126S-20-3525 SYNCH SPROCKET

DODGE

Part # 482044

BDI # 20508803

Features

Pitch Diameter - Inch: 22.106
Inch - Metric: Metric
Outside Diameter - Inch: 21.996
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 561.492
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY