Page 1 of 42

Next

Compare
PH213 PARA-FLEX ELEMENT

COMPARE

PH213 PARA-FLEX ELEMENT

Description
PH213 PARA-FLEX ELEMENT

DODGE

Part # 011239

BDI # 239615

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 22.5

Outside Diameter - Millimeter: 571.5
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 56700In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
48V2240J

COMPARE

48V2240J

Description
48V2240J SHEAVE ; NON-RETURNABLE 4 GROOVE 22.4"OD

BROWNING

Part # 1058791

BDI # 331510

Features

Inch - Metric: Inch
Outside Diameter - Inch: 22.4
Outside Diameter - Millimeter: 568.96
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3

Global Part Number GPN: 13767
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: J
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
120R45

COMPARE

120R45

Description
120R45 ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 45T C-HUB BOTH SIDES

MARTIN SPROCKET & GR

Part # 120R45

BDI # 615195

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 21.504
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.352
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571469
Pitch Diameter - Millimeter: 546.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D24C45

COMPARE

D24C45

Description
D24C45 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C45

BDI # 607603

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 21.504
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.352
Other Features: Duplex Type
Global Part Number GPN: 570275
Pitch Diameter - Millimeter: 546.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P90-20M-115-M

COMPARE

P90-20M-115-M

Description
P90-20M-115-M SYNCHRONOUS PULLEY

TB WOODS

Part # P9020M115

BDI # 991097

Features

Pitch Diameter - Inch: 22.558
Flange Outside Diameter - Millimeter: 594.995
Inch - Metric: Metric
Outside Diameter - Inch: 22.388
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter: 572.973
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY